Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

662B-40 https://www.bdiexpress.com/medias/INDB-GSPDRED-600-IL-S-S-FT-M-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIwOXxpbWFnZS9qcGVnfGFEZzFMMmc0WlM4eE1EYzJOalE1TVRVeE5qazFPQzlKVGtSQ0xVZFRVRVJTUlVSZk5qQXdYMGxNWDFOZlUxOUdWRjlOWHpNd01IZ3pNREF1YW5CbnwxMGVmZWEzN2FjMTMzMTEwNGVmMmFhZjI2NzYwMTNjMWUxYmI1ZGZlYWQxMzUzMDlkNGZmMjM5ZGIxYTcxMWYw
165899 Inline Shafts 

BOSTON GEAR BOSTON GEAR

662B-40

Description

662B-40 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE

Speed Reducer; Inline Type; 40:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 600 Series; Base Mounted; 1-3/8" Input Shaft Diameter; Cast Iron; 26314In-Lbs Output Torque

Part #

28726

BDI #
165899

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

23247.1 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 23,247.10 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
89.812
EAN
0781711287262
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
40:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
15HP
Nominal Max Output RPM
43.8
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
600
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
3733Lbs
Base Included
Yes
Input Rating value plus um
19.37HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
44
Output Torque value plus um
26314In-Lbs
Fan Cooling
No
Other Features
Double Reduction | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
662B-40
Manufacturer Internal Number
28726
Weight / LBS
198
Long Description
Speed Reducer; Inline Type; 40:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 600 Series; Base Mounted; 1-3/8" Input Shaft Diameter; Cast Iron; 26314In-Lbs Output Torque
Overall Width
14.19 Inch | 360.426 Millimeter
Output Shaft Length
4.72 Inch | 119.888 Millimeter
Input Shaft Length
2.75 Inch | 69.85 Millimeter
Base to Center of Input Shaft
7.72 Inch | 196.088 Millimeter
Base to Center of Output Shaft
8.86 Inch | 225.044 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Bolt Hole Diameter
0.87 Inch | 22.098 Millimeter
Output Shaft Diameter
2.375 Inch | 60.325 Millimeter
Overall Length
22.45 Inch | 570.23 Millimeter
Overall Height
14.84 Inch | 376.936 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh