27369300
Inline Shafts
STOBER DRIVES
STOBER DRIVES
C202N0063MR160/140
STOBER DRIVES STOBER DRIVES
Description
C202N0063MR160/140 HELICAL REDUCER
Speed Reducer; Inline Type; Helical Gear; 63:1 Ratio; Concentric Helical; C-Face Quill Input; Solid Shaft Output; Foot Mounting; MR160/140 Mounting Adapter; 2 Stage
Part #
C202N0063MR160/140
BDI #
27369300
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/C202N0063MR160-140/p/27369300
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.stober.com
Product Detail
Speed Reducer
Product Specification
Inline Type; Helical Gear; 63:1 Ratio; Concentric Helical; C-Face Quill Input; Solid Shaft Output; Foot Mounting; MR160/140 Mounting Adapter; 2 Stage
Long Description
Speed Reducer; Inline Type; Helical Gear; 63:1 Ratio; Concentric Helical; C-Face Quill Input; Solid Shaft Output; Foot Mounting; MR160/140 Mounting Adapter; 2 Stage