

27359513
Inline Shafts
SUMITOMO
SUMITOMO
CVHJ-6180Y-R2-17 254TC
SUMITOMO SUMITOMO
Description
CVHJ-6180Y-R2-17 254TC REDUCER
Speed Reducer; Inline Type; Helical Gear; 17:1 Ratio; Vertical Output Shaft Orientation; 254TC Frame; Foot Housing Style; 3 Phase; C-Face Adaptor; Ductile Casing High Capacity Bearing
Part #
CVHJ-6180Y-R2-17 254TC
BDI #
27359513
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/CVHJ-6180Y-R2-17-254TC/p/27359513
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.sumitomodrive.com
Product Detail
Speed Reducer
Product Specification
Inline Type; Helical Gear; 17:1 Ratio; Vertical Output Shaft Orientation; 254TC Frame; Foot Housing Style; 3 Phase; C-Face Adaptor; Ductile Casing High Capacity Bearing
Long Description
Speed Reducer; Inline Type; Helical Gear; 17:1 Ratio; Vertical Output Shaft Orientation; 254TC Frame; Foot Housing Style; 3 Phase; C-Face Adaptor; Ductile Casing High Capacity Bearing