https://www.bdiexpress.com/medias/INDXXXXXXXXX-27441975-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1ODF8aW1hZ2UvanBlZ3xhRFkzTDJnek1pOHhNRFF4T0RJNE9EazFNVE15Tmk5SlRrUllXRmhZV0ZoWVdGaGZNamMwTkRFNU56VmZNekF3ZURNd01DNXFjR2N8M2I1OGQxMWRhODAzNDNiYjFjNGQ4NzQ5YjNhZTA2NDRhZGEzYTQ0ZGFhOTAxYmYzZTU2NzNiODk3NmM0YmJhMg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27441975-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1ODF8aW1hZ2UvanBlZ3xhRFkzTDJnek1pOHhNRFF4T0RJNE9EazFNVE15Tmk5SlRrUllXRmhZV0ZoWVdGaGZNamMwTkRFNU56VmZNekF3ZURNd01DNXFjR2N8M2I1OGQxMWRhODAzNDNiYjFjNGQ4NzQ5YjNhZTA2NDRhZGEzYTQ0ZGFhOTAxYmYzZTU2NzNiODk3NmM0YmJhMg
27441975
Inline Shafts
REXNORD
REXNORD
EARTH2-A-23.610:1
REXNORD REXNORD
Description
EARTH2-A-23.610:1 PLANETARY REDUCER
Speed Reducer; Inline Type; Planetary Gear; 23.61:1 Ratio; Solid Shaft Input; Solid Shaft Output; Foot Mounting
Part #
EARTH2-A-23.610:1
BDI #
27441975
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/EARTH2-A-23-610:1/p/27441975
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Speed Reducer
Product Specification
Inline Type; Planetary Gear; 23.61:1 Ratio; Solid Shaft Input; Solid Shaft Output; Foot Mounting
Long Description
Speed Reducer; Inline Type; Planetary Gear; 23.61:1 Ratio; Solid Shaft Input; Solid Shaft Output; Foot Mounting

