

25135029
Inline Shafts
GAM GEAR
GAM GEAR
EPL-W-064-020G-N34-A01
GAM GEAR GAM GEAR
Description
EPL-W-064-020G-N34-A01 GEARBOX ; RATIO 20:1
Speed Reducer; Inline Type; Planetary Gear; 20:1 Ratio; 42Nm Nominal Output Torque; 3500RPM Speed; 139MM Length; IP64 IP Rating; -20 to 90 Degree C Operating Temperature Range
Part #
EPL-W-064-020G-N34-A01
BDI #
25135029
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/EPL-W-064-020G-N34-A01/p/25135029
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
2.25
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.gamweb.com
Weight / LBS
2.86601
Product Detail
Speed Reducer
Product Specification
Inline Type; Planetary Gear; 20:1 Ratio; 42Nm Nominal Output Torque; 3500RPM Speed; 139MM Length; IP64 IP Rating; -20 to 90 Degree C Operating Temperature Range
Long Description
Speed Reducer; Inline Type; Planetary Gear; 20:1 Ratio; 42Nm Nominal Output Torque; 3500RPM Speed; 139MM Length; IP64 IP Rating; -20 to 90 Degree C Operating Temperature Range