Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F641BF-2-B11 https://www.bdiexpress.com/medias/INDB-GSPDRED-600-IL-QL-S-FL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIwOXxpbWFnZS9qcGVnfGFEazRMMmhpTmk4eE1EYzJOamN5TWpFM01Ea3hNQzlKVGtSQ0xVZFRVRVJTUlVSZk5qQXdYMGxNWDFGTVgxTmZSa3hmTVY4ek1EQjRNekF3TG1wd1p3fGQ5NGRjMTU3YzA3MjI0ZWNhYWVjOTQ1OWMyMmEwZDdjNmQ1MTQ1Zjk2YzczYjMzMTE4Yjk1MDQyYzliYjkxNjY
165241 Inline Shafts 

BOSTON GEAR BOSTON GEAR

F641BF-2-B11

Description

F641BF-2-B11 HELICAL GEAR SPEED REDUCER ; POR NON-RETURNABLE

Speed Reducer; Inline Type; 2:1 Nominal Ratio; 213TC/215TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 600 Series; Flange Mounted; 1-3/8" Input Shaft Diameter; Cast Iron; 720In-Lbs Output Torque

Part #

28034

BDI #
165241

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
32.205
EAN
0781711280348
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
2:1
Mounting Frame
213TC/215TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
875
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
600
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
600Lbs
Base Included
No
Input Rating value plus um
14.33HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
875
Output Torque value plus um
720In-Lbs
Fan Cooling
No
Other Features
Single Reduction | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F641BF-2-B11
Manufacturer Internal Number
28034
Weight / LBS
68
Long Description
Speed Reducer; Inline Type; 2:1 Nominal Ratio; 213TC/215TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 600 Series; Flange Mounted; 1-3/8" Input Shaft Diameter; Cast Iron; 720In-Lbs Output Torque
Overall Height
12.195 Inch | 309.753 Millimeter
Output Shaft Length
2.59 Inch | 65.786 Millimeter
Bolt Hole Diameter
0.55 Inch | 13.97 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Width
9.83 Inch | 249.682 Millimeter
Overall Length
14.56 Inch | 369.824 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh