https://www.bdiexpress.com/medias/INDB-GSPDRED-600-IL-QL-S-FT-M-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY2MXxpbWFnZS9qcGVnfGFEZ3lMMmd6TlM4eE1EYzJPREF6T0RjeU16WXhOQzlKVGtSQ0xVZFRVRVJTUlVSZk5qQXdYMGxNWDFGTVgxTmZSbFJmVFY4ek1EQjRNekF3TG1wd1p3fGMwMTBjYzY1NDJhYjIxNDVlN2UyOTIwZDNkODJjMTg0MjY3YzhkNDI1NDhhNGIyYWI0MDIzMjU0OGQ2NWFkMDk
https://www.bdiexpress.com/medias/INDB-GSPDRED-600-IL-QL-S-FT-M-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY2MXxpbWFnZS9qcGVnfGFEZ3lMMmd6TlM4eE1EYzJPREF6T0RjeU16WXhOQzlKVGtSQ0xVZFRVRVJTUlVSZk5qQXdYMGxNWDFGTVgxTmZSbFJmVFY4ek1EQjRNekF3TG1wd1p3fGMwMTBjYzY1NDJhYjIxNDVlN2UyOTIwZDNkODJjMTg0MjY3YzhkNDI1NDhhNGIyYWI0MDIzMjU0OGQ2NWFkMDk
BOSTON GEAR
BOSTON GEAR
F643B-40-B7
BOSTON GEAR BOSTON GEAR
Description
F643B-40-B7 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE
Speed Reducer; Inline Type; 40:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 600 Series; Base Mounted; 7/8" Input Shaft Diameter; Cast Iron; 2782In-Lbs Output Torque
Part #
28719
BDI #
165892
Details
11930.49
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/F643B-40-B7/p/165892
Your Price
$ 11,930.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
42.638
EAN
0781711287194
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
40:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
43.8
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
600
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
1305Lbs
Base Included
Yes
Input Rating value plus um
4.3HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
44
Output Torque value plus um
2782In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F643B-40-B7
Manufacturer Internal Number
28719
Weight / LBS
90
Long Description
Speed Reducer; Inline Type; 40:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 600 Series; Base Mounted; 7/8" Input Shaft Diameter; Cast Iron; 2782In-Lbs Output Torque
Base to Center of Output Shaft
5.51 Inch | 139.954 Millimeter
Base to Center of Input Shaft
4.74 Inch | 120.396 Millimeter
Overall Height
9.94 Inch | 252.476 Millimeter
Output Shaft Length
3 Inch | 76.2 Millimeter
Output Shaft Diameter
1.5 Inch | 38.1 Millimeter
Overall Width
10.13 Inch | 257.302 Millimeter
Overall Length
16.31 Inch | 414.274 Millimeter
Bolt Hole Diameter
0.71 Inch | 18.034 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

