180513
Inline Shafts
BOSTON GEAR
BOSTON GEAR
F833B-71K-B5-M1
BOSTON GEAR BOSTON GEAR
Description
F833B-71K-B5-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Speed Reducer; Inline Type; 70:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 5/8" Input Shaft Diameter; Cast Iron; 577In-Lbs Output Torque
Part #
F00711
BDI #
180513
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
1634.79065246
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/F833B-71K-B5-M1/p/180513
Your Price
$ 1,634.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
13.653
EAN
0884107026916
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
70:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
25
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
385Lbs
Base Included
Yes
Input Rating value plus um
0.24HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
24
Output Torque value plus um
577In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F833B-71K-B5
Manufacturer Internal Number
F00711
Weight / LBS
30
Long Description
Speed Reducer; Inline Type; 70:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 5/8" Input Shaft Diameter; Cast Iron; 577In-Lbs Output Torque
Bolt Hole Diameter
0.39 Inch | 9.906 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Overall Height
7.66 Inch | 194.564 Millimeter
Base to Center of Input Shaft
4.35 Inch | 110.49 Millimeter
Overall Length
12.03 Inch | 305.562 Millimeter
Base to Center of Output Shaft
2.95 Inch | 74.93 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Width
6.62 Inch | 168.148 Millimeter
Output Shaft Length
1.57 Inch | 39.878 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh