Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

JUPITER-PLUS 2-A-24.690:1 https://www.bdiexpress.com/medias/INDXXXXXXXXX-24989775-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAwOHxpbWFnZS9qcGVnfGFETmlMMmhpWVM4eE1EYzJPRE00TXpnMk9EazFPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRGszTnpWZk16QXdlRE13TUM1cWNHY3xmNGU0Y2NlNzRjZjIxZTQ3ODg4ZDIyNDE0MWU2ZmJmMWIxMDRkMDM4ZjZkNTQwNjcxZDk0NmU0ZGE4NjIxZDU4
24989775 Inline Shafts 

REXNORD REXNORD

JUPITER-PLUS 2-A-24.690:1

Description

JUPITER-PLUS 24.690:1 GEARUNIT ; SN 48470-01A

Speed Reducer; Inline Type; Planetary Gear; 24.69:1 Ratio; Foot Mounted; 1750RPM Speed; Jupiter Plus Size

Part #

JUPITER-PLUS 2-A-24.690:1

BDI #
24989775

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Speed Reducer
Product Specification
Inline Type; Planetary Gear; 24.69:1 Ratio; Foot Mounted; 1750RPM Speed; Jupiter Plus Size
Long Description
Speed Reducer; Inline Type; Planetary Gear; 24.69:1 Ratio; Foot Mounted; 1750RPM Speed; Jupiter Plus Size