

WITTENSTEIN NA
WITTENSTEIN NA
NP 015S-MF2-100-1A1-1S
WITTENSTEIN NA WITTENSTEIN NA
描述
WITTENSTEIN NA NP 015S-MF2-100-1A1-1S
Speed Reducer; Inline Type; Planetary Gear; 100:1 Ratio; Motor Attachment Input; Shaft with Key Output; 2 Stage; 9MM Clamping Hub
制造商部件号
NP 015S-MF2-100-1A1-1S
BDI部件号
25189555
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E5%86%85%E8%81%94%E8%BD%B4/NP-015S-MF2-100-1A1-1S/p/25189555
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.035
Product Group - BDI
G00
名称
Reducer
关键字串
Speed Inline
产品明细
Speed Reducer
产品规格
Inline Type; Planetary Gear; 100:1 Ratio; Motor Attachment Input; Shaft with Key Output; 2 Stage; 9MM Clamping Hub
详细描述
Speed Reducer; Inline Type; Planetary Gear; 100:1 Ratio; Motor Attachment Input; Shaft with Key Output; 2 Stage; 9MM Clamping Hub