Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg PBQ7272-10.04-M5-F3
21510898 Inline Shafts 

GROVE GEAR GROVE GEAR

PBQ7272-10.04-M5-F3

Description

PBQ7272-10.04-M5-F3 GEAR REDUCER ; P7272 AL RATIO 10.04 1750 I/P RPM

Speed Reducer; Inline Type; 10.04:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; P7272 Series; Base Mounted; 5/8" Input Shaft Diameter; Aluminum Alloy; 1190In-Lbs Output Torque

Part #

P7272008.F3

BDI #
21510898

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2327.8 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,327.80 / each
$ 2,328.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
6.804
EAN
0690310100288
Product Group - BDI
M02282
Tradename
LECENTRIC
Reducer Type
Inline
Nominal Ratio
10.04:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
174
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
P7272
Maximum Overhung load value And um
420Lbs
Base Included
Yes
Input Rating value plus um
3.43HP
Housing Material And Finish
Aluminum Alloy
Output RPM at 1750 RPM Input
174
Output Torque value plus um
1190In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PBQ7272-10.04-M5-F3
Manufacturer Internal Number
P7272008.F3
Weight / LBS
15
Long Description
Speed Reducer; Inline Type; 10.04:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; P7272 Series; Base Mounted; 5/8" Input Shaft Diameter; Aluminum Alloy; 1190In-Lbs Output Torque
Overall Length
9.23 Inch | 234.442 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Output Shaft
2.36 Inch | 59.944 Millimeter
Overall Height
5.88 Inch | 149.352 Millimeter
Output Shaft Length
1.97 Inch | 50.038 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Base to Center of Input Shaft
2.63 Inch | 66.802 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh