

GROVE GEAR
GROVE GEAR
PBQ7272-11.64-M5-00
GROVE GEAR GROVE GEAR
描述
GROVE GEAR PBQ7272-11.64-M5-00
Speed Reducer; Inline Type; 11.64:1 Ratio; 56C Mounting Frame; C-Face Quill Input; Shaft Output; 150RPM Speed; Helical Gear; Double Reduction
制造商部件号
PBQ7272-11.64-M5-00
BDI部件号
21552117
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E5%86%85%E8%81%94%E8%BD%B4/PBQ7272-11-64-M5-00/p/21552117
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.2
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed Inline
产品明细
Speed Reducer
产品规格
Inline Type; 11.64:1 Ratio; 56C Mounting Frame; C-Face Quill Input; Shaft Output; 150RPM Speed; Helical Gear; Double Reduction
详细描述
Speed Reducer; Inline Type; 11.64:1 Ratio; 56C Mounting Frame; C-Face Quill Input; Shaft Output; 150RPM Speed; Helical Gear; Double Reduction