https://www.bdiexpress.com/medias/INDXXXXXXXXX-25197451-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg5Mzl8aW1hZ2UvanBlZ3xhR1psTDJnMlpTOHhNREk1TnpVMU9ETXpOVFV4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1RjME5URmZNekF3ZURNd01DNXFjR2N8MmIyYTc2NGQyZjA4MzQ1ZjQxZDZmZGMwOWIxMWQ1ZWQ4N2JiNDRkNDkyYTQxNTZkMTU5ZjkyZTUzYTVhZGU5Yg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25197451-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg5Mzl8aW1hZ2UvanBlZ3xhR1psTDJnMlpTOHhNREk1TnpVMU9ETXpOVFV4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1RjME5URmZNekF3ZURNd01DNXFjR2N8MmIyYTc2NGQyZjA4MzQ1ZjQxZDZmZGMwOWIxMWQ1ZWQ4N2JiNDRkNDkyYTQxNTZkMTU5ZjkyZTUzYTVhZGU5Yg
MOTOVARIO
MOTOVARIO
PH052 20:1 140TC IN 1.375IN OUT
MOTOVARIO MOTOVARIO
描述
MOTOVARIO PH052 20:1 140TC IN 1.375IN OUT
Speed Reducer; Inline Type; Helical Gear; 20:1 Ratio; Motor Mounting with Flexible Coupling Input; Solid Shaft Output; Foot Mounted; 140TC Motor Frame Size; 1-3/8" Output Shaft Diameter; B3 Mounting Position
制造商部件号
PH052 20:1 140TC IN 1.375IN OUT
BDI部件号
25197451
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E5%86%85%E8%81%94%E8%BD%B4/PH052-20:1-140TC-IN-1-375IN-OUT/p/25197451
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed Inline
产品明细
Speed Reducer
产品规格
Inline Type; Helical Gear; 20:1 Ratio; Motor Mounting with Flexible Coupling Input; Solid Shaft Output; Foot Mounted; 140TC Motor Frame Size; 1-3/8" Output Shaft Diameter; B3 Mounting Position
详细描述
Speed Reducer; Inline Type; Helical Gear; 20:1 Ratio; Motor Mounting with Flexible Coupling Input; Solid Shaft Output; Foot Mounted; 140TC Motor Frame Size; 1-3/8" Output Shaft Diameter; B3 Mounting Position

