Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PL5090-035-4122101-16.0 https://www.bdiexpress.com/medias/INDB-GSPDRED-PL5-IL-HS-S-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQwOXxpbWFnZS9qcGVnfGFHVTRMMmc1TVM4eE1EYzJOalU1TXpjMU16RXhPQzlKVGtSQ0xVZFRVRVJTUlVSZlVFdzFYMGxNWDBoVFgxTmZSa05mTXpBd2VETXdNQzVxY0djfDVmMTEyZWFmNjlmMjY0ZDA3OTQ4ZTIyOTlkNmU5MDg5OWNiMzEyNjEzYjNjYWNiODUzNDljNTViNWY1MDcwYTA
184556 Inline Shafts 

BOSTON GEAR BOSTON GEAR

PL5090-035-4122101-16.0

Description

PL5090-035-4122101-16.0 GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD

Speed Reducer; Inline Type; 35:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; PL5 Series; Flange Mounted; 16MM Input Shaft Diameter; Nickel Plated 416 Stainless Steel; 420Nm Output Torque

Part #

P01435

BDI #
184556

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5910.63 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,910.63 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
4.731
EAN
0884107224831
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
35:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Applicable
Nominal Max Output RPM
50
Mounting Method
Flange Mounted
Gearing
Planetary-Helical
Manufacturer's Series
PL5
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Nickel Plated 416 Stainless Steel
Output Torque value plus um
420Nm
Fan Cooling
No
Other Features
Precision Gearhead | Helical-Helical Gear
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
PL5090-035-4122101-16.0
Manufacturer Internal Number
P01435
Weight / LBS
10.362
Long Description
Speed Reducer; Inline Type; 35:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; PL5 Series; Flange Mounted; 16MM Input Shaft Diameter; Nickel Plated 416 Stainless Steel; 420Nm Output Torque
Overall Width
4.094 Inch | 104 Millimeter
Output Shaft Length
1.437 Inch | 36.5 Millimeter
Output Shaft Diameter
0.866 Inch | 22 Millimeter
Overall Height
4.094 Inch | 104 Millimeter
Bolt Hole Diameter
0.236 Inch | 6 Millimeter
Input Shaft Diameter
0.63 Inch | 16 Millimeter
Overall Length
6.87 Inch | 174.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh