Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PL6140-035-KS-S-0503-24.0 https://www.bdiexpress.com/medias/INDB-GSPDRED-PL6-IL-HS-S-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU1NjR8aW1hZ2UvanBlZ3xhR1ZtTDJoaU5pODRPVEk1TVRFNU5EWTVOVGs0TG1wd1p3fDI5ODU3ZmU3N2QwZjk1MGZmYzdlNGRlM2U5NWQ0ZmZmMWFmYmRlMDk0YWViNThkNTQwM2YxMjgyNGQ4NTk1MTE
183904 Inline Shafts 

BOSTON GEAR BOSTON GEAR

PL6140-035-KS-S-0503-24.0

Description

PL6140-035-KS-S-0503-24.0 GEARHEAD ; NON RETURNABLE PRECISION GEARHEAD

Speed Reducer; Inline Type; 35:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; PL6 Series; Flange Mounted; 24MM Input Shaft Diameter; Nickel Plated 416 Stainless Steel; 1650Nm Output Torque

Part #

P01229

BDI #
183904

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

12454.528341160001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 12,454.53 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
16.715
EAN
0884107121345
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
35:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Applicable
Nominal Max Output RPM
50
Mounting Method
Flange Mounted
Gearing
Planetary-Helical
Manufacturer's Series
PL6
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Nickel Plated 416 Stainless Steel
Output Torque value plus um
1650Nm
Fan Cooling
No
Other Features
Precision Gearhead | Helical-Helical Gear | Output Shaft with Key | Standard 5 Arcmin Backlash
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
PL6140-035-KS-S-0503-24.0
Manufacturer Internal Number
P01229
Weight / LBS
36.597
Long Description
Speed Reducer; Inline Type; 35:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; PL6 Series; Flange Mounted; 24MM Input Shaft Diameter; Nickel Plated 416 Stainless Steel; 1650Nm Output Torque
Overall Height
5.591 Inch | 142 Millimeter
Output Shaft Diameter
1.575 Inch | 40 Millimeter
Bolt Hole Diameter
0.433 Inch | 11 Millimeter
Input Shaft Diameter
0.945 Inch | 24 Millimeter
Overall Width
5.591 Inch | 142 Millimeter
Overall Length
11.752 Inch | 298.5 Millimeter
Output Shaft Length
3.228 Inch | 82 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh