https://www.bdiexpress.com/medias/INDXXXXXXXXX-25107738-300X300.jpg?context=bWFzdGVyfHJvb3R8MjIwOTl8aW1hZ2UvanBlZ3xhREUwTDJnMllTOHhNREEzTmpVek9EQXhNVFkzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURjM016aGZNekF3V0RNd01DNXFjR2N8OWJmNzA1OTY4YjY2NjNjNzUwNGQ0ODAyNDgwMmQ5NmUxODU0OWZmMjEwMTlhOTVhMmY0NjEzNjQ3YTZlZTNiMQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25107738-300X300.jpg?context=bWFzdGVyfHJvb3R8MjIwOTl8aW1hZ2UvanBlZ3xhREUwTDJnMllTOHhNREEzTmpVek9EQXhNVFkzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURjM016aGZNekF3V0RNd01DNXFjR2N8OWJmNzA1OTY4YjY2NjNjNzUwNGQ0ODAyNDgwMmQ5NmUxODU0OWZmMjEwMTlhOTVhMmY0NjEzNjQ3YTZlZTNiMQ
25107738
Inline Shafts
PARKER
PARKER
PS60-007-S2
PARKER PARKER
Description
PS60-007-S2 PLANETARY GEARBOX ; NON-RETURNABLE
Speed Reducer; Inline Type; Helical Gear; Planetary; 7:1 Ratio; 60MM Frame Size; High Precision; IP65
Part #
PS60-007-S2
BDI #
25107738
Details
2494.66
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/PS60-007-S2/p/25107738
Your Price
$ 2,494.66 / each
$ 2,495.00 / each BDIExpress
$ 2,495.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.parker.com
Product Detail
Speed Reducer
Product Specification
Inline Type; Helical Gear; Planetary; 7:1 Ratio; 60MM Frame Size; High Precision; IP65
Long Description
Speed Reducer; Inline Type; Helical Gear; Planetary; 7:1 Ratio; 60MM Frame Size; High Precision; IP65

