https://www.bdiexpress.com/medias/INDXXXXXXXXX-25104910-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk4MzZ8aW1hZ2UvanBlZ3xhRFJtTDJnMk1TOHhNREEzTmpVeU16WTVNakEyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURRNU1UQmZNekF3V0RNd01DNXFjR2N8YTcxZjdmMDE0ZDNjZTUzOTYyYWQxOWRiYTNmZWRiMDlkYWVkOGI1ZDNlYTI1MDIzYTdiYmYxNjljYjhkN2M4Zg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25104910-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk4MzZ8aW1hZ2UvanBlZ3xhRFJtTDJnMk1TOHhNREEzTmpVeU16WTVNakEyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURRNU1UQmZNekF3V0RNd01DNXFjR2N8YTcxZjdmMDE0ZDNjZTUzOTYyYWQxOWRiYTNmZWRiMDlkYWVkOGI1ZDNlYTI1MDIzYTdiYmYxNjljYjhkN2M4Zg
25104910
Inline Shafts
PARKER
PARKER
PV60FN-005
PARKER PARKER
Description
PV60FN-005 GEARHEAD ; NON-RETURNABLE 5:1 FF SQ FLG OP FACE
Speed Reducer; Inline Type; Planetary Gear; 5:1 Ratio; 60MM Frame Size; Square Flanged Front Face; Neugart Output Face; Power Versatility Series
Part #
PV60FN-005
BDI #
25104910
Details
1183.47
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/PV60FN-005/p/25104910
Your Price
$ 1,183.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.parker.com
Product Detail
Speed Reducer
Product Specification
Inline Type; Planetary Gear; 5:1 Ratio; 60MM Frame Size; Square Flanged Front Face; Neugart Output Face; Power Versatility Series
Long Description
Speed Reducer; Inline Type; Planetary Gear; 5:1 Ratio; 60MM Frame Size; Square Flanged Front Face; Neugart Output Face; Power Versatility Series

