

26998740
Inline Shafts
SEW EURODRIVE
SEW EURODRIVE
R57 AM182 M1 35.07:1
SEW EURODRIVE SEW EURODRIVE
Description
R57 AM182 M1 35.07:1 GEARMOTOR ; HELICAL UNIT
Speed Reducer; Inline Type; Helical Gear; 35.07:1 Ratio; Shaft Input; Shaft Output; Foot Mounted; Single Reduction; With AM Adapter; M1 Mounting Position
Part #
R57 AM182 M1 35.07:1
BDI #
26998740
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/R57-AM182-M1-35-07:1/p/26998740
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
20101617
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.seweurodrive.com
Product Detail
Speed Reducer
Product Specification
Inline Type; Helical Gear; 35.07:1 Ratio; Shaft Input; Shaft Output; Foot Mounted; Single Reduction; With AM Adapter; M1 Mounting Position
Long Description
Speed Reducer; Inline Type; Helical Gear; 35.07:1 Ratio; Shaft Input; Shaft Output; Foot Mounted; Single Reduction; With AM Adapter; M1 Mounting Position