https://www.bdiexpress.com/medias/INDXXXXXXXXX-24996643-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzODB8aW1hZ2UvanBlZ3xhR1l6TDJnNU1pOHhNRFV3TnpJd016VTNOVGd6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RZMk5ETmZNekF3ZURNd01DNXFjR2N8NmUwM2NiNTI0MjUzMmQyYjdmODQ3M2ZjYzZhZDEyZmRlZTEzODgyZDI1OTljOGY3NTE4YjY3OWJlZmM5YzQzMw
NORD GEAR CORP.
NORD GEAR CORP.
SK773.1-90LP/4 CUS TW 71.89:1
NORD GEAR CORP. NORD GEAR CORP.
描述
NORD GEAR CORP. SK773.1-90LP/4 CUS TW 71.89:1
Gear Motor; Inline Type; Helical Gear; 71.89:1 Ratio; Motor Input; Solid Shaft Output; Foot Mounting; 3 Stage; 4 Pole; Integral Premium Efficient AC Motor; 90 Motor Frame Size; Long Length; 2HP Motor Power; Thermostat
制造商部件号
SK773.1-90LP/4 CUS TW 71.89:1
BDI部件号
27568720
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E5%86%85%E8%81%94%E8%BD%B4/SK773-1-90LP-4-CUS-TW-71-89:1/p/27568720
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
111
Product Group - BDI
M02282
名称
Gear Motor
产品明细
Gear Motor
产品规格
Inline Type; Helical Gear; 71.89:1 Ratio; Motor Input; Solid Shaft Output; Foot Mounting; 3 Stage; 4 Pole; Integral Premium Efficient AC Motor; 90 Motor Frame Size; Long Length; 2HP Motor Power; Thermostat
详细描述
Gear Motor; Inline Type; Helical Gear; 71.89:1 Ratio; Motor Input; Solid Shaft Output; Foot Mounting; 3 Stage; 4 Pole; Integral Premium Efficient AC Motor; 90 Motor Frame Size; Long Length; 2HP Motor Power; Thermostat