https://www.bdiexpress.com/medias/INDXXXXXXXXX-25128927-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MDR8aW1hZ2UvanBlZ3xhR1l4TDJnMll5OHhNREk1TXpRMU16TXlORE14T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpnNU1qZGZNekF3ZURNd01DNXFjR2N8MzUxYmRkOWM3NTQ4OTViM2RjZDk0NzRjOGE2YjU5YjA1NGE3YTZlYmI1Mzg1YjJlNjZlYWIyYTBkNzBiZjZlNg
WITTENSTEIN NA
WITTENSTEIN NA
SP 140S-MC1-3-1K1-2K
WITTENSTEIN NA WITTENSTEIN NA
描述
WITTENSTEIN NA SP 140S-MC1-3-1K1-2K
Speed Reducer; Inline Type; Planetary Gear; 3:1 Ratio; Motor Attachment Input; Shaft with Key Output; High Speed
制造商部件号
SP 140S-MC1-3-1K1-2K
BDI部件号
25162019
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E5%86%85%E8%81%94%E8%BD%B4/SP-140S-MC1-3-1K1-2K/p/25162019
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed Inline
产品明细
Speed Reducer
产品规格
Inline Type; Planetary Gear; 3:1 Ratio; Motor Attachment Input; Shaft with Key Output; High Speed
详细描述
Speed Reducer; Inline Type; Planetary Gear; 3:1 Ratio; Motor Attachment Input; Shaft with Key Output; High Speed