

25166430
Inline Shafts
WITTENSTEIN NA
WITTENSTEIN NA
SP 140S-MC1-7-1K1-2K
WITTENSTEIN NA WITTENSTEIN NA
Description
SP 140S-MC1-7-1K1-2K PLANETARY GEARBOX ; 7:1 RATIO
Speed Reducer; Inline Type; Planetary Gear; 7:1 Ratio; Motor Attachment Input; Shaft with Key Output; High Speed
Part #
SP 140S-MC1-7-1K1-2K
BDI #
25166430
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/SP-140S-MC1-7-1K1-2K/p/25166430
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.wittenstein-us.com
Product Detail
Speed Reducer
Product Specification
Inline Type; Planetary Gear; 7:1 Ratio; Motor Attachment Input; Shaft with Key Output; High Speed
Long Description
Speed Reducer; Inline Type; Planetary Gear; 7:1 Ratio; Motor Attachment Input; Shaft with Key Output; High Speed