https://www.bdiexpress.com/medias/INDXXXXXXXXX-25128927-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MDR8aW1hZ2UvanBlZ3xhR1l4TDJnMll5OHhNREk1TXpRMU16TXlORE14T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpnNU1qZGZNekF3ZURNd01DNXFjR2N8MzUxYmRkOWM3NTQ4OTViM2RjZDk0NzRjOGE2YjU5YjA1NGE3YTZlYmI1Mzg1YjJlNjZlYWIyYTBkNzBiZjZlNg
WITTENSTEIN NA
WITTENSTEIN NA
SP075S-MF1-10-1E1
WITTENSTEIN NA WITTENSTEIN NA
描述
WITTENSTEIN SP075S-MF1-10-1E1 ; 机械传动类/减速机
Speed Reducer; Inline Type; Planetary Gear; 10:1 Ratio; 075 Size; 152Nm Maximum Torque; 7500RPM Maximum Input Speed; IP65 IP Rating; Innovation Blue Paint; Shaft With Key Output Shape
制造商部件号
WITTENSTEIN SP075S-MF1-10-1E1
BDI部件号
25128927
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E5%86%85%E8%81%94%E8%BD%B4/SP075S-MF1-10-1E1/p/25128927
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed Inline
产品明细
Speed Reducer
产品规格
Inline Type; Planetary Gear; 10:1 Ratio; 075 Size; 152Nm Maximum Torque; 7500RPM Maximum Input Speed; IP65 IP Rating; Innovation Blue Paint; Shaft With Key Output Shape
详细描述
Speed Reducer; Inline Type; Planetary Gear; 10:1 Ratio; 075 Size; 152Nm Maximum Torque; 7500RPM Maximum Input Speed; IP65 IP Rating; Innovation Blue Paint; Shaft With Key Output Shape