Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TCR12 194.6 BS https://www.bdiexpress.com/medias/INDDODXXXXXX-CR-BCK-STP-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk0NXxpbWFnZS9qcGVnfGFEbGxMMmd5TkM4eE1EZzBNVFkzTnpBM01ETTJOaTlKVGtSRVQwUllXRmhZV0ZoZlExSmZRa05MWDFOVVVGOHpNREI0TXpBd0xtcHdad3xhNWI0OWNlOGIwNTlhMTQ2OGI1N2I3NDlhMzY2ZTEzYmExNjVlZjlmOWQ4ZTAyNDY4Mjc0OTNhNGYyN2I1Yjkz
273895 Inline Shafts 

DODGE DODGE

TCR12 194.6 BS

Description

TCR12 194.6 MAXUM BACKS ; POR BACKSTOP REDUCER

Speed Reducer; Inline Type; 200:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; TCR12 Series; Base Mounted; 1.999" Input Shaft Diameter; Gray Cast Iron; 502In-Lbs Output Torque

Part #

TCR12 194.6 BS

BDI #
273895

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1906.8
EAN
0782475729920
Product Group - BDI
M02282
Tradename
MAXUM
Reducer Type
Inline
Nominal Ratio
200:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
75HP
Nominal Max Output RPM
8.8
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
TCR12
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Base Included
Yes
Input Rating value plus um
75.7HP
Housing Material And Finish
Gray Cast Iron
Output RPM at 1750 RPM Input
9
Output Torque value plus um
502In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Concentric | With Extended High Speed Shaft | Without External Backstop Assembly | Optional Cooling Fan
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TCR12 194.6 MAXUM BACKSTOP RED
Manufacturer Internal Number
303213
Weight / LBS
4
Long Description
Speed Reducer; Inline Type; 200:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; TCR12 Series; Base Mounted; 1.999" Input Shaft Diameter; Gray Cast Iron; 502In-Lbs Output Torque
Overall Width
34.46 Inch | 875.284 Millimeter
Input Shaft Diameter
1.999 Inch | 50.775 Millimeter
Output Shaft Length
12 Inch | 304.8 Millimeter
Base to Center of Output Shaft
23.38 Inch | 593.852 Millimeter
Input Shaft Length
3.75 Inch | 95.25 Millimeter
Bolt Hole Diameter
1.75 Inch | 44.45 Millimeter
Base to Center of Input Shaft
23.38 Inch | 593.852 Millimeter
Overall Length
53.36 Inch | 1355.344 Millimeter
Overall Height
37.29 Inch | 947.166 Millimeter
Output Shaft Diameter
7 Inch | 177.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh