https://www.bdiexpress.com/medias/INDDODXXXXXX-CR-MAXM-ASSMBLY-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM4MXxpbWFnZS9qcGVnfGFEYzVMMmc0TkM4eE1EZzBNVFkzTmpNME9UUTNNQzlKVGtSRVQwUllXRmhZV0ZoZlExSmZUVUZZVFY5QlUxTk5Ra3haWHpNd01IZ3pNREF1YW5CbnxmYWUwNDM3ODY3NTA1M2Y5YjJiOWY2ZTY0ZmU2MzRiMmQwYWRlM2E4MGUyNzIyNmQ3YWVlMjkyY2UxYjg1Y2Qw
https://www.bdiexpress.com/medias/INDDODXXXXXX-CR-MAXM-ASSMBLY-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM4MXxpbWFnZS9qcGVnfGFEYzVMMmc0TkM4eE1EZzBNVFkzTmpNME9UUTNNQzlKVGtSRVQwUllXRmhZV0ZoZlExSmZUVUZZVFY5QlUxTk5Ra3haWHpNd01IZ3pNREF1YW5CbnxmYWUwNDM3ODY3NTA1M2Y5YjJiOWY2ZTY0ZmU2MzRiMmQwYWRlM2E4MGUyNzIyNmQ3YWVlMjkyY2UxYjg1Y2Qw
273337
Inline Shafts
DODGE
DODGE
TCR12 31.39
DODGE DODGE
Description
TCR12 31.39 MAXUM CONCEN ; POR MAXUM CONCENTRIC RED
Speed Reducer; Inline Type; 30:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; TCR12 Series; Base Mounted; 2-3/8" Input Shaft Diameter; Gray Cast Iron; 427In-Lbs Output Torque
Part #
TCR12 31.39
BDI #
273337
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/TCR12-31-39/p/273337
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1906.8
EAN
0782475729616
Product Group - BDI
M02282
Tradename
MAXUM
Reducer Type
Inline
Nominal Ratio
30:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
400HP
Nominal Max Output RPM
58.3
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
TCR12
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Base Included
Yes
Input Rating value plus um
403HP
Housing Material And Finish
Gray Cast Iron
Output RPM at 1750 RPM Input
55.8
Output Torque value plus um
427In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Concentric | Gray Iron with Cast Internal Walls | Optional Cooling Fan
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TCR12 31.39 MAXUM CONCENTRIC RED
Manufacturer Internal Number
299242
Weight / LBS
4
Long Description
Speed Reducer; Inline Type; 30:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; TCR12 Series; Base Mounted; 2-3/8" Input Shaft Diameter; Gray Cast Iron; 427In-Lbs Output Torque
Input Shaft Diameter
2.375 Inch | 60.325 Millimeter
Output Shaft Length
12 Inch | 304.8 Millimeter
Overall Length
50.41 Inch | 1280.414 Millimeter
Base to Center of Input Shaft
23.38 Inch | 593.852 Millimeter
Overall Width
34.46 Inch | 875.284 Millimeter
Bolt Hole Diameter
1.75 Inch | 44.45 Millimeter
Output Shaft Diameter
7 Inch | 177.8 Millimeter
Overall Height
37.29 Inch | 947.166 Millimeter
Input Shaft Length
5.37 Inch | 136.398 Millimeter
Base to Center of Output Shaft
23.38 Inch | 593.852 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

