https://www.bdiexpress.com/medias/INDXXXXXXXXX-25086595-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQyMjd8aW1hZ2UvanBlZ3xhRFV6TDJobE5DOHhNREEzTmpNM01qSXpPRE0yTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RZMU9UVmZNekF3V0RNd01DNXFjR2N8ZTM5Njg5MGYyYTY5M2VhMGNhZjFlYzY3YWQ5MjcyZTQ5ODRmYWQxNGU2ZWI2NDk5MGYyZWQwMDM1MmUwYzdhNA
NIDEC CORPORATION
NIDEC CORPORATION
VRB-060C-20-K3-14CA11
NIDEC CORPORATION NIDEC CORPORATION
描述
NIDEC CORPORATION VRB-060C-20-K3-14CA11
Speed Reducer; Inline Type; Helical Gear; 20:1 Ratio; Keyway Shaft Output; 32NM Nominal Output Torque; 4000RPM Nominal Input Speed; 90 % Efficiency; 2 Stage; 60MM Square Size
制造商部件号
VRB-060C-20-K3-14CA11
BDI部件号
25086595
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E5%86%85%E8%81%94%E8%BD%B4/VRB-060C-20-K3-14CA11/p/25086595
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1.584
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed Inline
重量/磅
3.52739
产品明细
Speed Reducer
产品规格
Inline Type; Helical Gear; 20:1 Ratio; Keyway Shaft Output; 32NM Nominal Output Torque; 4000RPM Nominal Input Speed; 90 % Efficiency; 2 Stage; 60MM Square Size
详细描述
Speed Reducer; Inline Type; Helical Gear; 20:1 Ratio; Keyway Shaft Output; 32NM Nominal Output Torque; 4000RPM Nominal Input Speed; 90 % Efficiency; 2 Stage; 60MM Square Size