对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

0229-01761 https://www.bdiexpress.com/medias/INDHUBSRACSRY-KT-BASE-MTG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc3MXxpbWFnZS9qcGVnfGFEaG1MMmd4Tmk4eE1EY3hNVE0xT1RRMU5USTJNaTlKVGtSSVZVSlRVa0ZEVTFKWlgwdFVYMEpCVTBWZlRWUkhYek13TUhnek1EQXVhbkJufGVjZDE0YTYxYzY5YzQ2NGI0ZDI1YjUzNTA5MmI0YmQ4NjA4Yjk3OTI1YWFhNWFiNjBmMDI1MjQyNGJlODg5NWE
472958 减速机配件 

HUB CITY HUB CITY

0229-01761

描述

HUB CITY 0229-01761

Mounting Base Kit; For Reducer Part Number 131 | 132 | 134 | 135; Cast Iron; 5.375" Length X 4.188" Width X 0.687" Height

制造商部件号

0229-01761

BDI部件号
472958

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
REGAL REXNORD https://www.regalrexnord.com
最低订购量
EAN条码
0662798217109
重量 / Kilogram
0.86
Product Group - BDI
M02284
部件类型
Mounting Base Kit
减速机件号
131 | 132 | 134 | 135
英寸 - 公制
Inch
其它特点
Cast Iron | 5.375" Length X 4.188" Width X 0.687" Height
类别 - BDI
Reducer Accessories
名称
Kit
关键字串
Mounting Base
制造商内部编号
0229-01761
重量/磅
1.89597
详细描述
Mounting Base Kit; For Reducer Part Number 131 | 132 | 134 | 135; Cast Iron; 5.375" Length X 4.188" Width X 0.687" Height