284104
Reducer Accessories
MASTER POWER TRANS
MASTER POWER TRANS
07903524A
MASTER POWER TRANS MASTER POWER TRANS
Description
07903524A J MOUNT BASE ; W40
J-Mounting Base; For Reducer Part Number W40; MASTER XL
Part #
07903524A
BDI #
284104
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Reducer-Accessories/07903524A/p/284104
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.002
EAN
0887726187587
Product Group - BDI
M02284
Part Type
J-Mounting Base
Reducer Part Number
W40
Inch - Metric
Inch
Other Features
MASTER XL
Category - BDI
Reducer Accessories
Noun
Base
Keyword String
J-Mounting
Manufacturer URL
https://master-pt.com
Weight / LBS
0.00441
Long Description
J-Mounting Base; For Reducer Part Number W40; MASTER XL