对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

107 TOP HIGH MM KIT https://www.bdiexpress.com/medias/INDBROKITXXX-MNT-TOPHIGH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxMTF8aW1hZ2UvanBlZ3xhRFl3TDJnMU9TODVNRGMzTmpRNE16a3lNakl5TG1wd1p3fDBmY2Q2M2E3NGQzZTM1YjFlZDE1ZDZmZDI4MzAwNGIzMjI0OTQwOTUwYTYwZTA4YjU4MzE4Zjg0NWFmNzY3OTg
358962 减速机配件 

BROWNING BROWNING

107 TOP HIGH MM KIT

描述

BROWNING 107 TOP HIGH MM KIT

Motor Top Mounting Kit; For Reducer Part Number 107; Steel; Adjustable Motor Base; Standard Bearing

制造商部件号

107 TOP HIGH MM KIT

BDI部件号
358962

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
REGAL REXNORD https://www.regalrexnord.com
最低订购量
EAN条码
0662460576855
重量 / Kilogram
26.308
Product Group - BDI
M02284
部件类型
Motor Top Mounting Kit
减速机件号
107
英寸 - 公制
Inch
其它特点
Steel | Adjustable Motor Base | Standard Bearing
类别 - BDI
Reducer Accessories
名称
Kit
关键字串
Motor Top Mounting
制造商内部编号
PB9803
重量/磅
57.99914
详细描述
Motor Top Mounting Kit; For Reducer Part Number 107; Steel; Adjustable Motor Base; Standard Bearing