https://www.bdiexpress.com/medias/INDXXXXXXXXX-25115804-300X300.jpg?context=bWFzdGVyfHJvb3R8NTAwNnxpbWFnZS9qcGVnfGFETXdMMmhtTnk4eE1EQTNOak0wT0RRNE1UVTJOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNVFU0TURSZk16QXdXRE13TUM1cWNHY3xjMjY3YjRhYWQ5NGJlZDI5ZjdkN2Q5YzRhNTI1YTAyMTJjY2E1OWI3ODEzYzkwNGYxNjZkNzM3YWIyMmJkMzU1
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25115804-300X300.jpg?context=bWFzdGVyfHJvb3R8NTAwNnxpbWFnZS9qcGVnfGFETXdMMmhtTnk4eE1EQTNOak0wT0RRNE1UVTJOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNVFU0TURSZk16QXdXRE13TUM1cWNHY3xjMjY3YjRhYWQ5NGJlZDI5ZjdkN2Q5YzRhNTI1YTAyMTJjY2E1OWI3ODEzYzkwNGYxNjZkNzM3YWIyMmJkMzU1
PEERLESS-WINSMITH
PEERLESS-WINSMITH
152027
PEERLESS-WINSMITH PEERLESS-WINSMITH
描述
PEERLESS-WINSMITH 152027
Riser Block Kit; 2 Piece; 5.63" Base to Center; For 2.63" Center Distance RD Speed Reducer
制造商部件号
152027
BDI部件号
25115808
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E5%87%8F%E9%80%9F%E6%9C%BA%E9%85%8D%E4%BB%B6/152027/p/25115808
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0801245749415
重量 / Kilogram
0
Product Group - BDI
M02284
名称
Kit
关键字串
Riser Block
产品明细
Riser Block Kit
产品规格
2 Piece; 5.63" Base to Center
详细描述
Riser Block Kit; 2 Piece; 5.63" Base to Center; For 2.63" Center Distance RD Speed Reducer

