https://www.bdiexpress.com/medias/INDXXXXXXXXX-25115811-300X300.jpg?context=bWFzdGVyfHJvb3R8MTEyNjJ8aW1hZ2UvanBlZ3xhRGN3TDJobU5pOHhNREEzTmpNME9EUXhOakF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRVNE1URmZNekF3V0RNd01DNXFjR2N8OTA5ZjQ2ODE4YjFjNTc4YjZiYzc3ODZjYjYzODM3MTg0N2M3YjhjMDZjNTU0ZWZkMTBmOTY3MjI1ZTJiMzI3NQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25115811-300X300.jpg?context=bWFzdGVyfHJvb3R8MTEyNjJ8aW1hZ2UvanBlZ3xhRGN3TDJobU5pOHhNREEzTmpNME9EUXhOakF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRVNE1URmZNekF3V0RNd01DNXFjR2N8OTA5ZjQ2ODE4YjFjNTc4YjZiYzc3ODZjYjYzODM3MTg0N2M3YjhjMDZjNTU0ZWZkMTBmOTY3MjI1ZTJiMzI3NQ
PEERLESS-WINSMITH
PEERLESS-WINSMITH
152031
PEERLESS-WINSMITH PEERLESS-WINSMITH
描述
PEERLESS-WINSMITH 152031
Output Flange Kit; 3.94" Base to Center; 6.81" Length; 0.44" Hole Diameter; For 2.38" Center Distance RD Speed Reducer
制造商部件号
152031
BDI部件号
25115812
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E5%87%8F%E9%80%9F%E6%9C%BA%E9%85%8D%E4%BB%B6/152031/p/25115812
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0801245749453
重量 / Kilogram
0
Product Group - BDI
M02284
名称
Kit
关键字串
Flange
产品明细
Output Flange Kit
产品规格
3.94" Base to Center; 6.81" Length; 0.44" Hole Diameter
详细描述
Output Flange Kit; 3.94" Base to Center; 6.81" Length; 0.44" Hole Diameter; For 2.38" Center Distance RD Speed Reducer
