DODGE
DODGE
246616
DODGE DODGE
描述
DODGE 246616
Harsh Duty Stainless Steel Closed Auxiliary Cover Assembly; For Reducer Part Number TXT5B; TORQUE ARM
制造商部件号
246616
BDI部件号
271367
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E5%87%8F%E9%80%9F%E6%9C%BA%E9%85%8D%E4%BB%B6/246616/p/271367
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0782475901562
重量 / Kilogram
0.54
Product Group - BDI
M02284
部件类型
Harsh Duty Stainless Steel Closed Auxiliary Cover Assembly
减速机件号
TXT5B
英寸 - 公制
Inch
其它特点
TORQUE ARM
类别 - BDI
Reducer Accessories
名称
Assembly
关键字串
Cover
重量/磅
1.20152
详细描述
Harsh Duty Stainless Steel Closed Auxiliary Cover Assembly; For Reducer Part Number TXT5B; TORQUE ARM