对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

390129 https://www.bdiexpress.com/medias/INDDODSRACSRY-ASSY-TA-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ5NnxpbWFnZS9qcGVnfGFEWmxMMmhtWWk4eE1EUXlNak0xT1RjeE9UazJOaTlKVGtSRVQwUlRVa0ZEVTFKWlgwRlRVMWxmVkVGZk16QXdlRE13TUM1cWNHY3w0NWQ2ZWQyZTM0MDQ0MjlhZTNjZGZhMDQ0Y2Y5MjdjYWFlNzI1M2Q1M2U3MjljMzVmODNhOWEwZWY5Yjc5Yzg5
277398 减速机配件 

DODGE DODGE

390129

描述

DODGE 390129

Torque Arm Assembly; For Reducer Part Number TXT8-11 | TDT8-11; TORQUE ARM

制造商部件号

390129

BDI部件号
277398

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
RBC BEARINGS
最低订购量
EAN条码
0782475664177
重量 / Kilogram
16.798
Product Group - BDI
M02284
部件类型
Torque Arm Assembly
减速机件号
TXT8-11 | TDT8-11
英寸 - 公制
Inch
其它特点
TORQUE ARM
类别 - BDI
Reducer Accessories
名称
Assembly
关键字串
Torque Arm
重量/磅
37.03321
详细描述
Torque Arm Assembly; For Reducer Part Number TXT8-11 | TDT8-11; TORQUE ARM