对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

4CGMM https://www.bdiexpress.com/medias/INDCCGMTRMNT-MM4-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ4OHxpbWFnZS9qcGVnfGFEWmtMMmd4WkM4NU9EQTFOakkwTXpRME5qQTJMMGxPUkVORFIwMVVVazFPVkY5TlRUUmZNekF3ZURNd01DNXFjR2N8NTBkOGQyODI3ZDBjZTBjZjBlOTZkMjk2NzIxMzc3Y2FjNjBmMjZmNGY0ZWM5N2M3ODFmZjk2ZjkwOGJiYWM1Zg
21468616 减速机配件 

CLEVELAND GEAR CLEVELAND GEAR

4CGMM

描述

CLEVELAND GEAR 4CGMM

Motor Mount; For Reducer Part Number CGUSM4

制造商部件号

4CGMM

BDI部件号
21468616

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
CLEVELAND GEAR
最低订购量
重量 / Kilogram
6.8
Product Group - BDI
M02282
部件类型
Motor Mount
减速机件号
CGUSM4
英寸 - 公制
Inch
类别 - BDI
Reducer Accessories
名称
Mount
关键字串
Motor
重量/磅
14.99142
详细描述
Motor Mount; For Reducer Part Number CGUSM4