Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

60395210 https://www.bdiexpress.com/medias/INDXXXXXXXXX-27463745-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NTJ8aW1hZ2UvanBlZ3xhREU0TDJnNU5TOHhNRFF4T0RFNU5UY3lOak0yTmk5SlRrUllXRmhZV0ZoWVdGaGZNamMwTmpNM05EVmZNekF3ZURNd01DNXFjR2N8YzM0NmY1NmE0OTA5YjE4N2RhOWJjNTRkNTYyN2Q4NGY4ZTlkOTQ0YzM0ODFhZmJjZGRhZDNjMzFiYzk0NjVjZA
27463745 Reducer Accessories 

NORD GEAR CORP. NORD GEAR CORP.

60395210

Description

60395210 FLEXBLOC MOTOR ADAPTER ; IEC 63 140 1SI31

Motor Adapter; 31MM Center Distance; IEC B5 Flange; For Speed Reducer or Gear Motor

Part #

60395210

BDI #
27463745

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NORD GEAR CORP.
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
M02284
Harmonized Tariff Code
8483.40.10.00
Noun
Adapter
Keyword String
Motor
Manufacturer URL
https://www.nord.com
Weight / LBS
0.99208
Product Detail
Motor Adapter
Product Specification
31MM Center Distance; IEC B5 Flange
Long Description
Motor Adapter; 31MM Center Distance; IEC B5 Flange; For Speed Reducer or Gear Motor