https://www.bdiexpress.com/medias/INDREXKITXXX-BLK-RSR-R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2OTR8aW1hZ2UvanBlZ3xhREpoTDJobU5pOHhNREk0TVRReU5URTNORFUxT0M5SlRrUlNSVmhMU1ZSWVdGaGZRa3hMWDFKVFVsOVNYek13TUhnek1EQXVhbkJufDE1MjMzMGIzMTI5MDNjZjZjMDA1Y2NiOWVjNWM0OTNkMmQxMTM0N2RmNWEwNDg1ODc5ZGM5YzFhZTlkNTY1MTI
https://www.bdiexpress.com/medias/INDREXKITXXX-BLK-RSR-R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2OTR8aW1hZ2UvanBlZ3xhREpoTDJobU5pOHhNREk0TVRReU5URTNORFUxT0M5SlRrUlNSVmhMU1ZSWVdGaGZRa3hMWDFKVFVsOVNYek13TUhnek1EQXVhbkJufDE1MjMzMGIzMTI5MDNjZjZjMDA1Y2NiOWVjNWM0OTNkMmQxMTM0N2RmNWEwNDg1ODc5ZGM5YzFhZTlkNTY1MTI
LEESON
LEESON
G185143.00
LEESON LEESON
描述
LEESON G185143.00
Style R Riser Block Kit; For Reducer Part Number GR821; Cast Iron; 2.06" Center Distance; Includes Mounting Hardware
制造商部件号
G185143.00
BDI部件号
20187007
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E5%87%8F%E9%80%9F%E6%9C%BA%E9%85%8D%E4%BB%B6/G185143-00/p/20187007
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.005
Product Group - BDI
M02284
部件类型
Style R Riser Block Kit
减速机件号
GR821
英寸 - 公制
Inch
其它特点
Cast Iron | 2.06" Center Distance | Includes Mounting Hardware
类别 - BDI
Reducer Accessories
名称
Kit
关键字串
Style R Riser Block
制造商内部编号
G185143.00
重量/磅
0.01102
详细描述
Style R Riser Block Kit; For Reducer Part Number GR821; Cast Iron; 2.06" Center Distance; Includes Mounting Hardware

