对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

G185350.00 https://www.bdiexpress.com/medias/INDGRVSRACSRY-KT-ACRY-FL-NH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxOTF8aW1hZ2UvanBlZ3xhRFl3TDJnMk15ODRPVFl6TkRZMU5UUXpOekV3TG1wd1p3fDk2NmMxYjc2M2QwNzU1NTlmZTAxOTEzMDY3NzM1MzI3ZmNkMjRhN2JjOTRlNWQxNmM4NjNlMjIwZmY1NTYzNmQ
435597 减速机配件 

GROVE GEAR GROVE GEAR

G185350.00

描述

GROVE GEAR G185350.00

Output Flange Accessory Kit; For Reducer Part Number NH830; Washguard; Style F Cast Iron

制造商部件号

G185350.00

BDI部件号
435597

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
REGAL REXNORD https://www.regalrexnord.com
最低订购量
EAN条码
0069031000161
重量 / Kilogram
1.361
Product Group - BDI
M02284
部件类型
Output Flange Accessory Kit
减速机件号
NH830
英寸 - 公制
Inch
其它特点
Washguard | Style F Cast Iron
类别 - BDI
Reducer Accessories
名称
Kit
关键字串
Flange Accessory
重量/磅
3.00049
详细描述
Output Flange Accessory Kit; For Reducer Part Number NH830; Washguard; Style F Cast Iron