18145397
Reducer Accessories
REXNORD
REXNORD
MR2400402X
REXNORD REXNORD
Description
MR2400402X MAIN CASE M/M QUAD ; NON-RETURNABLE FOR GEAR
Main Case; For Reducer Part Number PLANETGEAR 7000
Part #
10328183
BDI #
18145397
Details
4145.75
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Reducer-Accessories/MR2400402X/p/18145397
Your Price
$ 4,145.75 / each
$ 4,146.00 / each BDIExpress
$ 4,146.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
21.74
EAN
0698210826383
Product Group - BDI
M02284
Part Type
Main Case
Reducer Part Number
PLANETGEAR 7000
Inch - Metric
Inch
Category - BDI
Reducer Accessories
Noun
Case
Keyword String
Main
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
7082638
Weight / LBS
47.99899
Long Description
Main Case; For Reducer Part Number PLANETGEAR 7000


