https://www.bdiexpress.com/medias/INDDODSRACSRY-KT-TIRD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4NDd8aW1hZ2UvanBlZ3xhRE5oTDJnMlpTOHhNRFF5TWpVeE16UXpORFkxTkM5SlRrUkVUMFJUVWtGRFUxSlpYMHRVWDFSSlVrUmZNekF3ZURNd01DNXFjR2N8MjkxYjlmMjZmYTBkYmVjYjI2ZWE2ZDgyN2JiZmE0MGQ5MjZjNjAyNjAzYzk1ZTQxZjY0OWFlZTgxMzRiZmExYw
https://www.bdiexpress.com/medias/INDDODSRACSRY-KT-TIRD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4NDd8aW1hZ2UvanBlZ3xhRE5oTDJnMlpTOHhNRFF5TWpVeE16UXpORFkxTkM5SlRrUkVUMFJUVWtGRFUxSlpYMHRVWDFSSlVrUmZNekF3ZURNd01DNXFjR2N8MjkxYjlmMjZmYTBkYmVjYjI2ZWE2ZDgyN2JiZmE0MGQ5MjZjNjAyNjAzYzk1ZTQxZjY0OWFlZTgxMzRiZmExYw
DODGE
DODGE
RHB 58/68 TORQUE ARM ASSEMBLY
DODGE DODGE
描述
DODGE RHB 58/68 TORQUE ARM ASSEMBLY
Tie Rod Kit; For Reducer Part Number RHB68; QUANTIS; Includes Mounting Block; Tie Rods; Turnbuckle; Fulcrum and Mounting Hardware
制造商部件号
RHB 58/68 TORQUE ARM ASSEMBLY
BDI部件号
251270
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E5%87%8F%E9%80%9F%E6%9C%BA%E9%85%8D%E4%BB%B6/RHB-58-68-TORQUE-ARM-ASSEMBLY/p/251270
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0782476196714
重量 / Kilogram
4.44
Product Group - BDI
M02284
部件类型
Tie Rod Kit
减速机件号
RHB68
英寸 - 公制
Inch
其它特点
QUANTIS | Includes Mounting Block | Tie Rods | Turnbuckle | Fulcrum and Mounting Hardware
类别 - BDI
Reducer Accessories
名称
Kit
关键字串
Tie Rod
重量/磅
9.78851
详细描述
Tie Rod Kit; For Reducer Part Number RHB68; QUANTIS; Includes Mounting Block; Tie Rods; Turnbuckle; Fulcrum and Mounting Hardware
