Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SR2400005A https://www.bdiexpress.com/medias/INDREXGEARXX-RING-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxN3xpbWFnZS9qcGVnfGFEY3hMMmcxTlM4eE1EYzJPRFkzTkRjeE56Y3lOaTlKVGtSU1JWaEhSVUZTV0ZoZlVrbE9SMTh6TURCNE16QXdMbXB3Wnd8MWRhYjI4NjA3Yzg4Mzk4YmZlNmYyZjY2NTNjNTc1NWEwNTRhYTUzOTFmOGRjMDliNDgxOTJhNjkxMDQ0NzlkNw
18146520 Reducer Accessories 

REXNORD REXNORD

SR2400005A

Description

SR2400005A RING GEAR EARTH QUAD ; NON-RETURNABLE

Ring Gear; For Reducer Part Number PLANETGEAR 7000 EARTH

Part #

10328476

BDI #
18146520

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4214.66 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,214.66 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171711
Weight / Kilogram
24.462
EAN
0698210826970
Product Group - BDI
M02182
Part Type
Ring Gear
Reducer Part Number
PLANETGEAR 7000 EARTH
Inch - Metric
Inch
Category - BDI
Reducer Accessories
Harmonized Tariff Code
8483.40.50.50
Noun
Gear
Keyword String
Ring
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
7082697
Weight / LBS
53.60093
Long Description
Ring Gear; For Reducer Part Number PLANETGEAR 7000 EARTH