对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

TA12608BG BELT GUARD-POS B https://www.bdiexpress.com/medias/INDDODSRACSRY-GD-BLT-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxMDR8aW1hZ2UvanBlZ3xhR1poTDJnNVlTOHhNRFF5TWpNMU9EY3pOamt5Tmk5SlRrUkVUMFJUVWtGRFUxSlpYMGRFWDBKTVZGOHlYek13TUhnek1EQXVhbkJufDAwZmY2YWRkYmQ5OTM3Y2I0NzJjZmQ4MTY0OTE3OWNjYTIxMTMwYzU5YWIyMDJmYjc2MGY3MTJjOTIzODAyNGY
296505 减速机配件 

DODGE DODGE

TA12608BG BELT GUARD-POS B

描述

DODGE TA12608BG BELT GUARD-POS B

Belt Guard; For Reducer Part Number TA12608H; TORQUE ARM II; 254-445T Frame

制造商部件号

TA12608BG BELT GUARD-POS B

BDI部件号
296505

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
RBC BEARINGS
最低订购量
EAN条码
0782475214860
重量 / Kilogram
86.3
Product Group - BDI
M02234
部件类型
Belt Guard
减速机件号
TA12608H
英寸 - 公制
Inch
其它特点
TORQUE ARM II | 254-445T Frame
类别 - BDI
Reducer Accessories
名称
Guard
关键字串
Belt
重量/磅
190.67097
详细描述
Belt Guard; For Reducer Part Number TA12608H; TORQUE ARM II; 254-445T Frame