https://www.bdiexpress.com/medias/INDDODSRACSRY-KT-BUSH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNzR8aW1hZ2UvanBlZ3xhREF4TDJneFl5OHhNRFF5TWpNMk1EY3dNekF3Tmk5SlRrUkVUMFJUVWtGRFUxSlpYMHRVWDBKVlUwaGZNekF3ZURNd01DNXFjR2N8OTE5ZTQ0NmM1ZTFlNzZlOGVkZGE2NmMzNTVlZGRiNTU0NzAwNjIzY2Q4MmIyOThmNjk4MmJjMWRmZGRjODYyZg
https://www.bdiexpress.com/medias/INDDODSRACSRY-KT-BUSH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNzR8aW1hZ2UvanBlZ3xhREF4TDJneFl5OHhNRFF5TWpNMk1EY3dNekF3Tmk5SlRrUkVUMFJUVWtGRFUxSlpYMHRVWDBKVlUwaGZNekF3ZURNd01DNXFjR2N8OTE5ZTQ0NmM1ZTFlNzZlOGVkZGE2NmMzNTVlZGRiNTU0NzAwNjIzY2Q4MmIyOThmNjk4MmJjMWRmZGRjODYyZg
DODGE
DODGE
TA2115TB X 1-7/8 TAPER BUSH KIT
DODGE DODGE
Description
TA2115TB X 1-7/8 TAPER BUSH KIT
Standard Shaft Tapered Bushing Kit; For Reducer Part Number TA2115H; TORQUE ARM II; 1-7/8" Bore; Includes Two Standard Bushings with Back-Up Plates; Snap Rings; Hardware and Key
Part #
902024
BDI #
295491
Details
664.35
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Reducer-Accessories/TA2115TB-X-1-7-8-TAPER-BUSH-KIT/p/295491
Your Price
$ 664.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.54
EAN
0782475543267
Product Group - BDI
M02284
Part Type
Standard Shaft Tapered Bushing Kit
Reducer Part Number
TA2115H
Inch - Metric
Inch
Other Features
TORQUE ARM II | 1-7/8" Bore | Includes Two Standard Bushings with Back-Up Plates | Snap Rings | Hardware and Key
Category - BDI
Reducer Accessories
Harmonized Tariff Code
8483.30.80.90
Noun
Kit
Keyword String
Standard Shaft Tapered Bushing
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
5.60414
Long Description
Standard Shaft Tapered Bushing Kit; For Reducer Part Number TA2115H; TORQUE ARM II; 1-7/8" Bore; Includes Two Standard Bushings with Back-Up Plates; Snap Rings; Hardware and Key
