

DODGE
DODGE
TA3203TB X 1-15/16 TAPER BUSH KIT
DODGE DODGE
Description
TA3203TB X 1-15/16 TAPER BUSH KIT
Standard Shaft Tapered Bushing Kit; For Reducer Part Number TA3203H; TORQUE ARM II; 1-15/16" Bore; Includes Two Standard Bushings with Back-Up Plates; Snap Rings; Hardware and Key
Part #
903025
BDI #
295614

Details
399.89750000000004
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Reducer-Accessories/TA3203TB-X-1-15-16-TAPER-BUSH-KIT/p/295614
Your Price
$ 399.90 / each
$ 399.90 / each BDIExpress
$ 399.90 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.48
EAN
0782475542604
Product Group - BDI
M02284
Part Type
Standard Shaft Tapered Bushing Kit
Reducer Part Number
TA3203H
Inch - Metric
Inch
Other Features
TORQUE ARM II | 1-15/16" Bore | Includes Two Standard Bushings with Back-Up Plates | Snap Rings | Hardware and Key
Category - BDI
Reducer Accessories
Harmonized Tariff Code
8483.30.80.90
Noun
Kit
Keyword String
Standard Shaft Tapered Bushing
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
7.6809
Long Description
Standard Shaft Tapered Bushing Kit; For Reducer Part Number TA3203H; TORQUE ARM II; 1-15/16" Bore; Includes Two Standard Bushings with Back-Up Plates; Snap Rings; Hardware and Key