https://www.bdiexpress.com/medias/INDDODSRACSRY-KT-BUSH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNzR8aW1hZ2UvanBlZ3xhREF4TDJneFl5OHhNRFF5TWpNMk1EY3dNekF3Tmk5SlRrUkVUMFJUVWtGRFUxSlpYMHRVWDBKVlUwaGZNekF3ZURNd01DNXFjR2N8OTE5ZTQ0NmM1ZTFlNzZlOGVkZGE2NmMzNTVlZGRiNTU0NzAwNjIzY2Q4MmIyOThmNjk4MmJjMWRmZGRjODYyZg
https://www.bdiexpress.com/medias/INDDODSRACSRY-KT-BUSH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNzR8aW1hZ2UvanBlZ3xhREF4TDJneFl5OHhNRFF5TWpNMk1EY3dNekF3Tmk5SlRrUkVUMFJUVWtGRFUxSlpYMHRVWDBKVlUwaGZNekF3ZURNd01DNXFjR2N8OTE5ZTQ0NmM1ZTFlNzZlOGVkZGE2NmMzNTVlZGRiNTU0NzAwNjIzY2Q4MmIyOThmNjk4MmJjMWRmZGRjODYyZg
295751
Reducer Accessories
DODGE
DODGE
TA4207TB X 2-3/16 TAPER BUSH KIT
DODGE DODGE
Description
TA4207TB X 2-3/16 TAPER BUSH KIT
Standard Shaft Tapered Bushing Kit; For Reducer Part Number TA4207H; TORQUE ARM II; 2-3/16" Bore; Includes Two Standard Bushings with Back-Up Plates; Snap Rings; Hardware and Key
Part #
904025
BDI #
295751
Details
723.27
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Reducer-Accessories/TA4207TB-X-2-3-16-TAPER-BUSH-KIT/p/295751
Your Price
$ 723.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
5.597
EAN
0782475611652
Product Group - BDI
M02284
Part Type
Standard Shaft Tapered Bushing Kit
Reducer Part Number
TA4207H
Inch - Metric
Inch
Other Features
TORQUE ARM II | 2-3/16" Bore | Includes Two Standard Bushings with Back-Up Plates | Snap Rings | Hardware and Key
Category - BDI
Reducer Accessories
Harmonized Tariff Code
8483.30.80.90
Noun
Kit
Keyword String
Standard Shaft Tapered Bushing
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
12.33926
Long Description
Standard Shaft Tapered Bushing Kit; For Reducer Part Number TA4207H; TORQUE ARM II; 2-3/16" Bore; Includes Two Standard Bushings with Back-Up Plates; Snap Rings; Hardware and Key
