

DODGE
DODGE
TXT4D STD MTR MT BELT GUARD ASSY
DODGE DODGE
描述
DODGE TXT4D STD MTR MT BELT GUARD ASSY
Standard Motor Mounting Slotted Metal Panel Belt Guard; For Reducer Part Number TXT4A; TORQUE ARM; 143T-286T Frame
制造商部件号
TXT4D STD MTR MT BELT GUARD ASSY
BDI部件号
271049
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E5%87%8F%E9%80%9F%E6%9C%BA%E9%85%8D%E4%BB%B6/TXT4D-STD-MTR-MT-BELT-GUARD-ASSY/p/271049
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0782475650118
重量 / Kilogram
22.2
Product Group - BDI
M02234
部件类型
Standard Motor Mounting Slotted Metal Panel Belt Guard
减速机件号
TXT4A
英寸 - 公制
Inch
其它特点
TORQUE ARM | 143T-286T Frame
类别 - BDI
Reducer Accessories
名称
Guard
关键字串
Panel Belt
重量/磅
49.04398
详细描述
Standard Motor Mounting Slotted Metal Panel Belt Guard; For Reducer Part Number TXT4A; TORQUE ARM; 143T-286T Frame