164913
Reducer Accessories
BOSTON GEAR
BOSTON GEAR
X239-9A
BOSTON GEAR BOSTON GEAR
Description
X239-9A SHAFT BUSHING ; NON-RETURNABLE STEEL
Steel Shaft Bushing; For Reducer Part Number 239
Part #
X239-9A
BDI #
164913
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Reducer-Accessories/X239-9A/p/164913
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
0.069
EAN
0781711241127
Product Group - BDI
M02284
Part Type
Steel Shaft Bushing
Reducer Part Number
239
Inch - Metric
Inch
Category - BDI
Reducer Accessories
Harmonized Tariff Code
8483.30.80.90
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.15212
Long Description
Steel Shaft Bushing; For Reducer Part Number 239