BISON GEAR & ENG
BISON GEAR & ENG
016-656-0054
BISON GEAR & ENG BISON GEAR & ENG
Description
016-656-0054 AC GEARMOTOR ; 1/2HP 115/230VAC 53.8:1 RATIO 30RPM
Gear Unit; Parallel; 53.8:1 Ratio; Not Available Frame; Motor Input Type; Shaft Output Type; 30 Output RPM; Direct Mounted; Helical-Spur
Part #
016-656-0054
BDI #
21986411
Details
1848.36
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/016-656-0054/p/21986411
Your Price
$ 1,848.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
11.79
EAN
0845171002961
Product Group - BDI
M02282
Reducer Type
Parallel
Nominal Ratio
53.8:1
Mounting Frame
Not Available
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
32.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
30
Gearing
Helical-Spur
Manufacturer's Series
656
Mounting Position
Wall
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
650Lbs
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Gloss Black Die Cast Aluminum
Output Torque value plus um
660In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | B Insulation Class
Motor HP, KW if motor included
0.5HP
Motor Enclosure if motor included
TEFC | TENV
Motor Voltage if motor included
115/230VAC
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.bisongear.com
Weight / LBS
26
Long Description
Gear Unit; Parallel; 53.8:1 Ratio; Not Available Frame; Motor Input Type; Shaft Output Type; 30 Output RPM; Direct Mounted; Helical-Spur
Overall Width
8.22 Inch | 208.788 Millimeter
Center Distance
2.12 Inch | 53.848 Millimeter
Output Shaft Length
1.87 Inch | 47.498 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Overall Length
15.55 Inch | 394.97 Millimeter
Bolt Hole Diameter
0.25 Inch | 6.35 Millimeter
Nominal Center Distance
2.12 Inch | 53.848 Millimeter
Overall Height
7.57 Inch | 192.278 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



