

HUB CITY
HUB CITY
0220-01503 22 2/1 AS
HUB CITY HUB CITY
描述
HUB CITY 0220-01503 22 2/1 AS
Speed Reducer; Parallel Shaft; 2:1 Ratio; Shaft Input; Shaft Output; Single Reduction; 1" Input Shaft Diameter; 1-1/4" Output Shaft Diameter; Spur Gear; Cast Iron
制造商部件号
0220-01503 22 2/1 AS
BDI部件号
25111437
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E5%B9%B3%E8%A1%8C%E8%BD%B4/0220-01503-22-2-1-AS/p/25111437
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed
产品明细
Speed Reducer
产品规格
Parallel; 2:1 Ratio; Shaft Input; Shaft Output; Single Reduction; 1" Input Shaft Diameter; 1-1/4" Output Shaft Diameter; Spur Gear; Cast Iron
详细描述
Speed Reducer; Parallel Shaft; 2:1 Ratio; Shaft Input; Shaft Output; Single Reduction; 1" Input Shaft Diameter; 1-1/4" Output Shaft Diameter; Spur Gear; Cast Iron