Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

056TM0004A 47.1 A1 STD https://www.bdiexpress.com/medias/INDDODSPDRED-APG-PL-CF-S-FT-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2NDB8aW1hZ2UvanBlZ3xhREJqTDJobVpTOHhNRE13TXprNE56QTRPVFF6T0M5SlRrUkVUMFJUVUVSU1JVUmZRVkJIWDFCTVgwTkdYMU5mUmxSZlRWOHpNREI0TXpBd0xtcHdad3w5NGIwN2Q4NDgxMTQ1MzM0MTVjZjRiMGI0N2EzZmZhZGY5MTNmMDk1NmQyNDA0MDZkM2JiNGQyNDhkNzQ2ODUy
288680 Parallel Shafts 

MASTER POWER TRANS MASTER POWER TRANS

056TM0004A 47.1 A1 STD

Description

056TM0004A 47.1 A1 STD APG REDUCER ; NON RETURNABLE

Speed Reducer; APG; Parallel; 45:1 Ratio; 56C Frame; C-Face Quill Input Type; Shaft Output Type; 37 Output RPM; Direct Mounted; Helical

Part #

M85119

BDI #
288680

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

7412.26 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7,412.26 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MASTER POWER TRANSMISSION master-pt.com
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
52.163
EAN
0887726179544
Product Group - BDI
M02282
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
45:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
38.9
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
37
Gearing
Helical
Manufacturer's Series
TM4
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2260Lbs
Base Included
Yes
Input Rating value plus um
3.1HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque value plus um
4941In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://master-pt.com
Manufacturer Item Number
56TM4A 47.1 A1 APG REDUCER
Manufacturer Internal Number
6M85119
Weight / LBS
90
Long Description
Speed Reducer; APG; Parallel; 45:1 Ratio; 56C Frame; C-Face Quill Input Type; Shaft Output Type; 37 Output RPM; Direct Mounted; Helical
Nominal Center Distance
1.35 Inch | 34.29 Millimeter
Overall Width
8.25 Inch | 209.55 Millimeter
Base to Center of Output Shaft
6.17 Inch | 156.718 Millimeter
Overall Length
15.8 Inch | 401.32 Millimeter
Center Distance
1.35 Inch | 34.29 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Height
10.51 Inch | 266.954 Millimeter
Output Shaft Length
3.26 Inch | 82.804 Millimeter
Base to Center of Input Shaft
4.82 Inch | 122.428 Millimeter
Bolt Hole Diameter
0.56 Inch | 14.224 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh