BODINE
BODINE
0741
BODINE BODINE
描述
BODINE 0741
Gear Unit; Parallel Shaft; 120:1 Nominal Ratio; Helical Gear; Motor Input; Shaft Output; Direct Mounted; K-2 Series; Steel; 5.5In-Lbs Output Torque
制造商部件号
0741
BDI部件号
21436625
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E5%B9%B3%E8%A1%8C%E8%BD%B4/0741/p/21436625
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.22
Product Group - BDI
M02282
名称
Gear Unit
产品明细
Gear Unit
产品规格
Parallel Shaft; 120:1 Nominal Ratio; Helical Gear; Motor Input; Shaft Output; Direct Mounted; K-2 Series; Steel; 5.5In-Lbs Output Torque
详细描述
Gear Unit; Parallel Shaft; 120:1 Nominal Ratio; Helical Gear; Motor Input; Shaft Output; Direct Mounted; K-2 Series; Steel; 5.5In-Lbs Output Torque