Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

554310 Parallel Shafts 

LEESON LEESON

108701.00

Description

108701.00 DC GEARMOTOR ; MOQ:32 1/4HP 12RPM P1103 48 TENV 90V

Gear Unit; Parallel; 145:1 Ratio; 48 Frame; Motor Input Type; Shaft Output Type; 12 Output RPM; Direct Mounted; Helical-Spur

Part #

108701.00

BDI #
554310

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1901.51 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,901.51 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
17.69
EAN
0691720007068
Product Group - BDI
M02282
Reducer Type
Parallel
Nominal Ratio
145:1
Mounting Frame
48
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
12.1
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
12
Gearing
Helical-Spur
Manufacturer's Series
P1100
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
700Lbs
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Die Cast Aluminum
Output Torque value plus um
1030In-Lbs
Fan Cooling
No
Other Features
Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Rugged Housing | With Conduit Box
Motor HP, KW if motor included
0.25HP
Motor Frame Size if motor included
48
Motor Enclosure if motor included
TENV
Motor Voltage if motor included
90VDC
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
108701.00
Weight / LBS
38
Long Description
Gear Unit; Parallel; 145:1 Ratio; 48 Frame; Motor Input Type; Shaft Output Type; 12 Output RPM; Direct Mounted; Helical-Spur
Center Distance
0.36 Inch | 9.144 Millimeter
Output Shaft Length
1.5 Inch | 38.1 Millimeter
Overall Width
8.895 Inch | 225.933 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Nominal Center Distance
0.36 Inch | 9.144 Millimeter
Bolt Hole Diameter
0.44 Inch | 11.176 Millimeter
Base to Center of Input Shaft
3.36 Inch | 85.344 Millimeter
Base to Center of Output Shaft
3 Inch | 76.2 Millimeter
Overall Height
6.6 Inch | 167.64 Millimeter
Overall Length
14.24 Inch | 361.696 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh